Shop All Test Equipment
Fluke Networks
Cableanalyzer 500MHZ V2, W/Wifi
Mfr # DSX-602
Zoro # G609198587
product price: $9,730.99
/ea
Free Shipping & Returns
$9,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 6 in RJ45 Patch Cord, Carrying Case, USB Cable
- Connector Type RJ45
- Calibration Certificate Not Included
- Data Safe Monitor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX-602
- Zoro # G609198587
- UPC # 754082150060
- Country of Origin United States
- Category Test Equipment
Dimensions
Display Size | 5.7 in |
Maximum Cable Length | 980 ft |
Battery Size | 7.2V |
Manufacturer Warranty Length | 1 yr |
Description
Cable Tester, Testing Functions Wire Mapping, Adapters Included AC, Cat6A/Class EA Channel, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes 6 in RJ45 Patch Cord, Carrying Case, USB Cable, Maximum Cable Length 980 ft, Fault Location Pulse Duration 750 nsec, Wire Mapping Detections Opens, Shorts, Alert Type Digital Display, Vibration, Port Number Display Yes, Number of Results Stored 12,000, Waterproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- JONARD TOOLS Magtime Rdt-18 Pole Adapter (MF-45)
- Fluke Networks Test Equipment