Shop All Test Equipment
Fluke Networks
Cableanalyzer 500Mhz Pro V2, W/Wifi
Mfr # DSX-602-PRO
Zoro # G409198541
Free Shipping & Returns
Not eligible for select promotions
$10,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 in RJ45 Patch Cord, Carrying Case, USB Cable
- Connector Type RJ45
- Calibration Certificate Not Included
- Output Amplitude 15 V DC
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke Networks
- MFR # DSX-602-PRO
- Zoro # G409198541
- UPC # 754082150084
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 7.2V |
Manufacturer Warranty Length | 1 yr |
Display Size | 5.7 in |
Maximum Cable Length | 980 ft |
Description
Cable Tester, Testing Functions Wire Mapping, Adapters Included AC, Cat6A/Class EA Channel, Cat6A/Class EA Permanent Link, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes 6 in RJ45 Patch Cord, Carrying Case, USB Cable, Maximum Cable Length 980 ft, Fault Location Pulse Duration 750 nsec, Wire Mapping Detections Opens, Shorts, Alert Type Digital Display, Vibration, Port Number Display Yes, Number of Results Stored 12,000, Waterproof No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 2P, 3W, Straight Connector (5269-PLC)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Blue (9001KXRALH2)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Probe Kit, RJ11/RJ45 Connector Type (PRO3000F60-KIT)
- FLUKE NETWORKS Microscanner2 Cable Verifier (MS2-100)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- BZBGEAR 1080P FHD/4K UHD 12G-SDI Video Test Pattern Generator Support 12G/6G/3G/HD/SD-SDI (BG-SDITPG-G2)
- Fluke Networks Test Equipment