Shop All Test Equipment
Fluke Networks
Cable Tester, Touch Screen Display
Mfr # DSX-8000-ADD
Zoro # G9191248
product price: $13,545.99
/ea
Free Shipping & Returns
$13,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Function Copper Cable Qualification
- Display 5. 7 in LCD display with a projected capacitance touchscreen
- Instrument Display Touchscreen
- Connector Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # DSX-8000-ADD
- Zoro # G9191248
- UPC # 754082136538
- Country of Origin Singapore
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Dimensions | Main Versiv unit with DSX module and battery installed: 2. 625 in x 5. 25 in x 11. 0 in (6. 67 cm x 13. 33 cm x 27. 94 cm) |
Display Size | 5.7 in |
Maximum Cable Length | 2,600 ft |
Description
Cable Tester, Testing Functions Cable Certification, Endpoint Testing, Wire Mapping, Adapters Included CAT8/Class I Channel, CAT8/Class I Permanent Link, Connector Type RJ45, Maximum Speed Measured 40 GBps, Data Safe Monitor Yes, Display Screen Type LCD, Includes (2) AxTalk Terminators, (2) CableAnalyzer Modules, (2) Hand Straps, (2) Headsets, (2) Shoulder Straps, (2) Universal Couplers, AC Charger, Carrying Case, Maximum Cable Length 2,600 ft, Fault Location Pulse Duration 750 nsec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBAD11611)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - White (HS364-S100-WHITE)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- FLUKE NETWORKS Tone Generator, Network Infrastructure (4586079)
- EXTECH Tone Generator and Probe Kit (TG20)
- Fluke Networks Test Equipment