Shop All Test Equipment
Fluke Networks
Cable Tester Kit, LCD, Lithium Ion
Mfr # LIQ-KIT/FPC3
Zoro # G110190506
product price: $4,479.99
/ea
Free Shipping & Returns
$4,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Network Cabling
- Features Connected Switch Data Rate, Switch Name, IP Address, Port Number, and VLAN, Detect the PoE Class (1-8) and Power, and Perform a Load Test, Manage Results and Print Reports from Linkware(TM) PC, Test Connectivity to TCP/IP Network Through IP Configuration and Ping
- Connector Type RJ45
- Includes AC Charger, Duffel Bag Carrying Case, IntelliTone(TM) Pro 200 Probe, Remote ID #1-7, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # LIQ-KIT/FPC3
- Zoro # G110190506
- UPC # 195112120965
- Country of Origin United States
- Category Test Equipment
Dimensions
Maximum Cable Length | 1,000 ft |
Manufacturer Warranty Length | 1 yr |
Description
Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD, For Use With Network Cabling, Includes AC Charger, Duffel Bag Carrying Case, IntelliTone(TM) Pro 200 Probe, Remote ID #1-7, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- ALLEN BRADLEY 240V-AC LIMIT SWITCH (440P-MSLS11B)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- FLUKE NETWORKS Fiber Optic Tester, LCD, USB (FI2-7000)
- FLUKE NETWORKS Fiber Connector Cleaner (QC-MPO-12/24-1P)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- FLUKE NETWORKS Impact Tool, D814, with 66/110 Blade (10055501)
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- Fluke Networks Test Equipment