Shop All Test Equipment
Fluke Networks
Cable Tester Kit, LCD, Lithium Ion
Mfr # LIQ-KIT-IE/FPC3
Zoro # G710190531
product price: $5,515.99
/ea
Free Shipping & Returns
$5,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Network Cabling
- Features Cable Diagnostics with Length Plus Intellitone(TM) and Remotes 2-8, Connected Switch Data Rate, Switch Name, IP Address, Port Number, and VLAN, Detect the PoE Class (1-8) and Power, and Perform a Load Test, Manage Results and Print Reports from Linkware(TM) PC, Test Connectivity to TCP/IP Network Through IP Configuration and Ping
- Connector Type RJ45
- Includes AC Charger, Duffel Bag Carrying Case, Hanging Strap with Remote ID Holder, IntelliTone(TM) Pro 200 Probe, Quick Reference Guide, Remote ID #1-7, RJ45-RJ45 Patch Cord (M-F), RJ45/11 Modular Adapter, RJ45/11 Universal Coupler, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # LIQ-KIT-IE/FPC3
- Zoro # G710190531
- UPC # 195112120972
- Country of Origin United States
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 1 yr |
Maximum Cable Length | 1,000 ft |
Description
Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD, For Use With Network Cabling
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- LEVITON Tggl Univ Slde Dimmer Iv (TSL06-1KI)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- FLUKE NETWORKS Cable Network Tester (LIQ-100-IE)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- FLUKE NETWORKS Cable Tracing Tone Generator, LED Display (26200900)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- WESCHLER INSTRUMENTS 0-5A AMP AMMETER (013-75AA-LSLS-C7-B3)
- Fluke Networks Test Equipment