Shop All Test Equipment
Fluke Networks
Cable Network Tester, RJ45, Network Cables
Mfr # LIQ-100
Zoro # G900489728
product price: $2,954.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Qualification
- For Use With Network Cabling
- Instrument Display Touchscreen
- Includes (11) Universal Couplers, AC Charger, Carrying Case, LinkIQ(TM) with Remote ID, RJ45 Patch Cord
- Connector Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # LIQ-100
- Zoro # G900489728
- UPC # 20004233
- Country of Origin United States
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Battery Size | 3.6V |
Maximum Cable Length | 1,000 ft |
Description
Cable Network Tester, Testing Functions Cable Length Display, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD Touchscreen, For Use With Network Cabling, Includes (11) Universal Couplers, AC Charger, Carrying Case, LinkIQ(TM) with Remote ID, RJ45 Patch Cord, Maximum Cable Length 1,000 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE ENERGY Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (646141)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- SQUARE D NEMA Control Relay2NO120VAC10A (8501XO20V02)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- FLUKE NETWORKS Basic Fiber Verification Kit (FTK1000)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- STEREN Ethernet Cable Tester RJ45 and BNC (300-100)
- Fluke Networks Test Equipment