Shop All Test Equipment
Fluke Networks
Cable Network Tester
Mfr # MS-POE-IE-KIT
Zoro # G300489793
product price: $2,073.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Testing Verification
- For Use With Industrial Ethernet Cabling
- Instrument Display LCD
- Connector Type RJ11, RJ45
- Includes Cat6A Patch Cord, Duffle Bag Carrying Case, IntelliTone Pro 200 Probe, Remote ID Kit, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, RJ45 Patch Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # MS-POE-IE-KIT
- Zoro # G300489793
- UPC # 754082153313
- Country of Origin Malaysia
- Category Test Equipment
Dimensions
Cable Length Display | Yes |
Battery Size | AA |
Maximum Cable Length | 1,500 ft |
Description
Cable Network Tester, Testing Functions Cable Length Display, Continuity Testing, PoE/PoE+ Detection, Tone Generation, Wire Mapping, Adapters Included M12D, M12X, M8D, RJ45, Connector Type RJ11, RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight, For Use With Industrial Ethernet Cabling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- FLUKE NETWORKS Termination Tool, JackRapid, Leviton Cat 5 (JR-LEV-1)
- FLUKE NETWORKS DSX Cat 6A/Class Ea Cha Set (DSX-CHA004S)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- FLUKE NETWORKS Test Set, TS52 Pro w/ ABN (52801009)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-MS2-100)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- FLIR COMMERCIAL SYSTEMS Extech Digital Triple Output DC Power Supply (382213)
- Fluke Networks Test Equipment