Fluke Networks

Cable Network Tester, LCD, Lithium Ion


product price: $3,885.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • For Use With Network Cabling
  • Features Connected Switch Data Rate, Switch Name, IP Address, Port Number, and VLAN, Test Connectivity to TCP/IP Network Through IP Configuration and Ping, Validate Cable Performance upto 10GBASE-T Via Frequency-Based Measurements
  • Includes AC Charger, Carrying Case, Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler
  • Connector Type RJ45
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturer Warranty Length 1 yr
Maximum Cable Length 1,000 ft

Description

Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Wire Mapping, Adapters Included RJ11, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD, For Use With Network Cabling, Includes AC Charger, Carrying Case, Remote ID #1, RJ45-RJ45 Patch Cord, RJ45/11 Universal Coupler, Maximum Cable Length 1,000 ft, Fault Location Pulse Duration Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.