Shop All Test Equipment
Fluke Networks
Cable Network Tester, LCD, Lithium Ion
Mfr # LIQ-100-IE/FPC3
Zoro # G110190520
product price: $4,922.99
/ea
Free Shipping & Returns
$4,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Network Cabling
- Features Performs Cable Diagnostics, Including Length, Speeds Troubleshooting with IP Ping
- Connector Type RJ45
- Includes AC Charger, Duffel Bag Carrying Case, Hanging Strap with Remote ID Holder, Remote ID #1, RJ45-RJ45 Patch Cord (M-F), RJ45/11 Modular Adapter, RJ45/11 Universal Coupler, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # LIQ-100-IE/FPC3
- Zoro # G110190520
- UPC # 195112120989
- Country of Origin United States
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 1 yr |
Maximum Cable Length | 1,000 ft |
Description
Cable Network Tester, CAT Safety Rating Not Applicable, Testing Functions Tone Generation, Wire Mapping, Adapters Included M12D, M12X, M8D, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LCD, For Use With Network Cabling
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating (DCT25-2)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 8in W x 4in D x 5ft L, Chrome (KK-8x4x5-EZ)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Identifier Kit, Connector Type RJ45 (REMOTEID-KIT)
- FLUKE NETWORKS Probe, RJ11/RJ45 Connector Type (PRO3000F60)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- TESTO 915I - Smart Probe With Immersion/Penetration Probe Tc Type K (0563 1915)
- Fluke Networks Test Equipment