Shop All Infrared Thermometer Accessories
Fluke
Neck Strap, For Mfr. No. TiX560, TiX520
Mfr # FLUKE-TIX5XX-NECK
Zoro # G9501597
product price: $61.35
/ea
Not eligible for select promotions
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. TiX560, TiX520
- For Use With - IR Cameras and Thermometers Fluke TiX520, Fluke TiX560
- Features Custom Designed, Ergonomic
- Accessory Type Neck Strap
- Product Type Adjustable Neck Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-TIX5XX-NECK
- Zoro # G9501597
- UPC # 095969780476
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 1 in |
Overall Depth | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Neck Strap |
Item - Infrared Imager and Thermometer Accessory | Straps and Lanyards |
For Use With | Mfr. No. TiX560, TiX520 |
For Use With - IR Cameras and Thermometers | Fluke TiX520, Fluke TiX560 |
Features | Custom Designed, Ergonomic |
Accessory Type | Neck Strap |
Product Type | Adjustable Neck Strap |
Compatible with Brand | Fluke |
Compatible with Series | Fluke TiX520, Fluke TiX560 |
Description
Neck Strap, Features Custom Designed, Ergonomic, Compatible with Series Fluke TiX520, Fluke TiX560, Overall Depth 36 in, Overall Height 1 in, Overall Width 3 in, Product Type Adjustable Neck Strap, Compatible with Manufacturer Model Number Fluke TiX520, Fluke TiX560, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rare Earth Magnetic Hanger, with Strap (69417)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- FLUKE UltraSonic Imager, with 2 Batteries (FLK-II900)
- GRAPHIC CONTROLS Chart Recorder Ribbon, Multi Color (B9627AZ)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLIR Battery (T198126)
- Fluke Infrared Thermometer Accessories