Shop All Instrument Combination Kit
Fluke
Multimeter/IR Thermometer Kit
Mfr # FLUKE-116/62Max+
Zoro # G5105186
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 62Max Infrared Thermometer, 80AK-A Thermocouple Adapter, 80BK Integrated Temperature Probe, 80pk-11 Pipeclamp Thermocouple, C115 Soft Carry Case, Information Pack, Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads, TPAK Hanging Strap
- Test Instrument Manufacturer Model Numbers Included Fluke 116/62 MAX+
- Number of Test Leads 1
- Digital Multimeter Maximum DC Voltage Measurement 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-116/62Max+
- Zoro # G5105186
- UPC # 095969668156
- Country of Origin Malaysia
- Category Instrument Combination Kit
Description
Digital Multimeter Kit, Test Instrument Included Digital Multimeter, Infrared Thermometer, Test Instrument Manufacturer Model Numbers Included Fluke 116/62 MAX+, Digital Multimeter Maximum AC Current Measurement 600 uA, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 600 uA, Digital Multimeter Maximum DC Voltage Measurement 600 V, Digital Multimeter Bluetooth Compatibility No, Clamp Meter Audible Continuity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLIR ThermalCam, Circular/SingleDot, -13to572F (TG165-X)
- KLEIN TOOLS Electronic AC/DC Voltage Tester, 12 to 600V (ET60)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in BSPT, Black (SEP-102D-158G-BSPT)
- FLUKE Industrial Digital Multimeter, 1000V, 10A (FLUKE 87V/IMSK)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- FLUKE Fluke 88V/A Automotive Multimeter Combo Kit; W/leads, clips, probes, RPM pick-up & more (FLUKE-88-5/A KIT)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- Fluke Instrument Combination Kit