Shop All Specialty Fuses
Fluke
Multimeter Fuse, 440mA, 1000V AC, Cylindrical
Mfr # 203411
Zoro # G1062422
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 440mA
- AC Voltage Rating 1000V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 203411
- Zoro # G1062422
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 440mA |
AC Voltage Rating | 1000V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Fuse,440Ma/1000V,1Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6513)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- MERSEN Switch.fus 60A, J R 3+0 pos. (M60J30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- Fluke Specialty Fuses