Shop All Specialty Fuses
Fluke
Multimeter Fuse, 1A, 600V AC
Mfr # 830828
Zoro # G1071364
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 1A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 830828
- Zoro # G1071364
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 1A |
AC Voltage Rating | 600V AC |
Description
Fuse 1Amp 600V SingleCt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221N)
- EATON M22-wrs/k11 Complete Device Front W Rem (M22-WRK-K10)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 25A, Fast-Acting, 600V AC, Cylindrical (PVS-R-25)
- Fluke Fuses