Shop All Specialty Fuses
Fluke
Multimeter Fuse, 15A, Cylindrical
Mfr # 820829
Zoro # G1060015
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 15A
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 820829
- Zoro # G1060015
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 15A |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Description
Fuse Flu73,15 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- MG ELECTRONICS 16VAC 40VA (AC-AC) Power supply with screw terminals (MGT-1640)
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft (P040-006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- BUSSMANN 30A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-30)
- EATON BUSSMANN Cutout Link, FL3 Series, 6A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K6)
- BATTERY DOCTOR Low Profile Mini Fuse in-Line Fuse Holde (31820)
- Fluke Specialty Fuses