Shop All Specialty Fuses
Fluke
Multimeter Fuse, 15A, 600V AC
Mfr # 892583
Zoro # G1060121
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 15A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 892583
- Zoro # G1060121
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 15A |
AC Voltage Rating | 600V AC |
Description
Fuse,15A/600V,1Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 6.00x6.00x4.00, SS Type 30 (A606CHEMCSS)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- Fluke Specialty Fuses