Shop All Specialty Fuses
Fluke
Multimeter Fuse, 15A, 600V AC
Mfr # 871223
Zoro # G1060094
Not eligible for select promotions
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 871223
- Zoro # G1060094
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 15A |
AC Voltage Rating | 600V AC |
Description
Fuse,15A/600V,5Ct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (3500-M-1)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361J)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- FLUKE Multimeter Fuse, 11A, 1000V AC (203403)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- Fluke Specialty Fuses