Shop All Specialty Fuses
Fluke
Multimeter Fuse, 11A, 1000V AC
Mfr # 203403
Zoro # G1059613
product price: $26.85
/ea
Not eligible for select promotions
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 11A
- AC Voltage Rating 1000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 203403
- Zoro # G1059613
- Country of Origin China
- Category Specialty Fuses
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Fuse |
Amps | 11A |
AC Voltage Rating | 1000V AC |
Description
Fuse,11Amp/1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 68in H (HCW68TS)
- DAYTON Limit Switch Lever Arm, 10 In. Arm L (12T878)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203414)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- Fluke Specialty Fuses