Shop All Infrared Thermometer Accessories
Fluke
Mounting Base, c/w-Fluke
Mfr # A-TV30-MB
Zoro # G010839420
product price: $112.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Base
- Features For the Fixture to Tripods or Swivel Brackets, the Mounting Base Provides Two Standard 1/4-20 UNC Holes, The Mounting Base is to Adapt the Imager in an Easy Way to any Kind of Fixture
- Overall Width 11 3/8 in
- Overall Depth 22 3/4 in
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-TV30-MB
- Zoro # G010839420
- UPC # 195112078525
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 11 3/8 in |
Overall Depth | 22 3/4 in |
Overall Height | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Base |
Includes | Mounting Base |
Features | For the Fixture to Tripods or Swivel Brackets, the Mounting Base Provides Two Standard 1/4-20 UNC Holes, The Mounting Base is to Adapt the Imager in an Easy Way to any Kind of Fixture |
Compatible with Brand | Fluke |
Product Type | Mounting Base |
Compatible with Series | ThermoView TV30 |
Description
Mounting Base, Includes Mounting Base, Features For the Fixture to Tripods or Swivel Brackets, the Mounting Base Provides Two Standard 1/4-20 UNC Holes, The Mounting Base is to Adapt the Imager in an Easy Way to any Kind of Fixture, Compatible with Series ThermoView TV30, Overall Depth 22 3/4 in, Overall Height 14 3/4 in, Overall Width 11 3/8 in, Product Type Mounting Base, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Datalogger Kit (850061)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- DURO Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Black (6.2022213E7)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ2490-DRY-2FF)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLIR Battery (T198126)
- Fluke Infrared Thermometer Accessories