Shop All Test Leads & Probes
Fluke
Micro Hook Test Leads, 36 In. L, Black/Red
Mfr # TL960
Zoro # G2443314
Not eligible for select promotions
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Stackable 4mm Banana Plug to Micro Hooks
- Color Black, Red
- Length 3 ft.
- Max Amps 15A
- Includes (1) Red Test Lead; (1) Black Test Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # TL960
- Zoro # G2443314
- UPC # 095969130516
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 3 ft. |
Length (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Micro Hook Test Leads |
Plug and Connector Description | Stackable 4mm Banana Plug to Micro Hooks |
Color | Black, Red |
Max Amps | 15A |
Includes | (1) Red Test Lead; (1) Black Test Lead |
Features | 90cm Long PVC Insulated Leads, 30V rms or 60VDC, Micro-Hooks Attach to Component Leads Up to 1mm Diameter |
Max. Voltage | 30VAC/60DC |
Max. Amps | 15 |
Wire Gauge | 20 |
Wire Insulation | PVC |
Accessory Type | Test Leads |
Description
Micro Hook Test Leads, Stackable 4mm Banana Plugs to Micro Hooks, Length (In.) 36 in, Color Black/Red, Includes (1) Red and (1) Black Lead, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, LCD, 600 A, 1.0 in (25 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-10 PLUS)
- LA CROSSE TECHNOLOGY Galvanized Thermometer (204-1550)
- ZORO SELECT Pressure Gauge, 0 to 3 psi, 1/4 in MNPT, Steel, Black (18C773)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- FLUKE Voltage Probe, 500 MHz, 1000V, Blue (VPS410-II-B)
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters (TL175E)
- FLUKE Test Probe Adapter Set, 300VDC, 3A (TP920)
- FLUKE Fused Test Probes, 0.5A, 1000VDC (TLK291)
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- FLUKE Test Lead Kit, 10A (Fluke-T5-KIT)
- POMONA ELECTRONICS Insulation Piercing, 33/70VDC, 4 In. L, 1A (6405)
- Fluke Test Leads & Probes