Shop All Power Meters and Analyzers
Fluke
Male-to-Male Cable, 6.6 ft Cable Length
Mfr # I17XX-FLEX2M-M2M4P
Zoro # G4283061
product price: $813.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Male to Male Cable
- For Use With Fluke 173X/174X Products
- Manufacturers Warranty Length 1 yr
- Features Connecting Cable for Connection Between PQ400 Window and Fluke 173X/174X
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # I17XX-FLEX2M-M2M4P
- Zoro # G4283061
- Country of Origin Czechia
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 6.6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Male-to-Male Cable |
Includes | (4) Male to Male Cable |
For Use With | Fluke 173X/174X Products |
Features | Connecting Cable for Connection Between PQ400 Window and Fluke 173X/174X |
Connector Type | Male to Male |
Accessory Type | Connection Cable |
Compatible with Manufacturer Model Number | Fluke PQ400 |
Compatible with Brand | Fluke |
Application | Manufacturing, Commerical, Electricians, Engineering |
Compatible with Series | Fluke 1730 Series, Fluke 1740 Series, Fluke 3540 FC Series |
Product Type | Connection Cable Set |
CAT Safety Rating | Not Rated |
# of Cables Included | 4 |
Compatible Manufacturer Part Number | Fluke PQ400 |
Compatible with Manufacturer Part Number | Fluke PQ400 |
Compatible with Manufacturer Model Number [NEW] | Fluke PQ400 |
Compatible Manufacturer Model Number | Fluke PQ400 |
For Use with Mfr. Model Number | Fluke PQ400 |
For Use With Mfr. Model Number | Fluke PQ400 |
Description
Male-to-Male Cable, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number Fluke PQ400, Compatible with Brand Fluke, Compatible with Series Fluke 1730 Series, Fluke 1740 Series, Fluke 3540 FC Series, Data Transfer Speed Not Applicable, Features Connecting Cable for Connection Between PQ400 Window and Fluke 173X/174X, Includes (4) Male to Male Cable, Product Type Connection Cable Set, Cable Length 6.6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFS-220-160#/KPA-G)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC2)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3405D)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE FLUKE 376FC CLAMP METER (FL5065965)
- Fluke Power Meters and Analyzers