Shop All Power Meters and Analyzers
Fluke
Male-to-Male Cable, 6.6 ft Cable Length
Mfr # I17XX-FLEX2M-M2M1P
Zoro # G4283104
product price: $197.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Male to Male Cable
- For Use With Fluke 173X/174X Products
- Features Connecting Cable for Connection Between PQ400 Window and Fluke 173X/174X
- Connector Type Male to Male
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # I17XX-FLEX2M-M2M1P
- Zoro # G4283104
- Country of Origin Czechia
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 6.6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Male-to-Male Cable |
Includes | (1) Male to Male Cable |
For Use With | Fluke 173X/174X Products |
Features | Connecting Cable for Connection Between PQ400 Window and Fluke 173X/174X |
Connector Type | Male to Male |
Accessory Type | Connection Cable |
Product Type | Connection Cable |
Compatible with Brand | Fluke |
Compatible with Series | Fluke 1730 Series, Fluke 1740 Series, Fluke 3540 FC Series |
Compatible with Manufacturer Model Number | Fluke PQ400 |
# of Cables Included | 1 |
Application | Manufacturing, Commerical, Electricians, Engineering |
CAT Safety Rating | Not Rated |
Compatible Manufacturer Part Number | Fluke PQ400 |
Compatible with Manufacturer Part Number | Fluke PQ400 |
Compatible with Manufacturer Model Number [NEW] | Fluke PQ400 |
Compatible Manufacturer Model Number | Fluke PQ400 |
For Use with Mfr. Model Number | Fluke PQ400 |
For Use With Mfr. Model Number | Fluke PQ400 |
Description
Male-to-Male Cable, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number Fluke PQ400, Compatible with Brand Fluke, Compatible with Series Fluke 1730 Series, Fluke 1740 Series, Fluke 3540 FC Series, Data Transfer Speed Not Applicable, Features Connecting Cable for Connection Between PQ400 Window and Fluke 173X/174X, Includes (1) Male to Male Cable, Product Type Connection Cable, Cable Length 6.6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Handheld Micromanometer Kit, 0 to 16In WC (FLUKE-922/KIT)
- ASHCROFT Dial Thermometer, Bi-Metallic, Every-Angle (50EI60E)
- PRO 2 1/2 in Dial, 0/100 PSI & Bar, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-254E-01)
- TRANSFORMING TECHNOLOGIES Clean Room Sheet Protector, Permanently Static Dissipative, 8.6”x11.25” (DC1185.IDP)
- FLUKE Power Quality Analyzer (FLUKE-1773)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- Fluke Power Meters and Analyzers