Shop All Power Meters and Analyzers
Fluke
Male-to-BNC Male Cable, 6.6 ft L
Mfr # I17XX-BNC-M2M
Zoro # G4283043
product price: $136.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) BNC Male to Male
- For Use With Measurement Instrument with BNC Input Connectors
- Features Connecting Cable for Connection Between PQ400 Window and Measurement Instruments with BNC Connectors (Fluke 430)
- Connector Type Male to BNC Male
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # I17XX-BNC-M2M
- Zoro # G4283043
- Country of Origin Czechia
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 6.6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | BNC Connector Cable |
Includes | (1) BNC Male to Male |
For Use With | Measurement Instrument with BNC Input Connectors |
Features | Connecting Cable for Connection Between PQ400 Window and Measurement Instruments with BNC Connectors (Fluke 430) |
Connector Type | Male to BNC Male |
Accessory Type | Connection Cable |
Compatible with Series | Fluke 430 Series II |
Compatible with Manufacturer Model Number | Fluke PQ400 |
Product Type | Connection Cable |
Compatible with Brand | Fluke |
Application | Manufacturing, Commerical, Electricians, Engineering |
# of Cables Included | 1 |
CAT Safety Rating | Not Rated |
Compatible Manufacturer Part Number | Fluke PQ400 |
Compatible with Manufacturer Model Number [NEW] | Fluke PQ400 |
Compatible with Manufacturer Part Number | Fluke PQ400 |
Compatible Manufacturer Model Number | Fluke PQ400 |
For Use with Mfr. Model Number | Fluke PQ400 |
For Use With Mfr. Model Number | Fluke PQ400 |
Description
BNC Connector Cable, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number Fluke PQ400, Compatible with Brand Fluke, Compatible with Series Fluke 430 Series II, Data Transfer Speed Not Applicable, Includes (1) BNC Male to Male, Product Type Connection Cable, Cable Length 6.6 ft, Compatible with Grainger Part Number 55AX72, Connector Type Male to BNC Male, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- OAKTON Traceable Conductivity and TDS Standard, (00652-24)
- DICKSON Memory Card, 2GB (A210)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ1)
- FLUKE Pwr Quality Anlyzr Kit, 4 Current Probes (FLUKE-1738/EUS/WWG)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- Fluke Power Meters and Analyzers