Shop All Power Meters and Analyzers
Fluke
Magnetic Voltage Probes
Mfr # MP1-3R/1B
Zoro # G5076117
Free Shipping & Returns
Not eligible for select promotions
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Black Probe, (3) Red Probe
- For Use With Fluke Power Quality Products
- Manufacturers Warranty Length 1 yr
- Features Powerful Magnetic Voltage Probes, The Probes Have A 4mm Socket On To Which The Voltage Measurement Cable Can Be Plugged In to, The Probes Will Adhere to Any Ferro-Magnetic Surface Such As The Screw Terminals of Conductors or Fuse Holders
- Overall Height 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # MP1-3R/1B
- Zoro # G5076117
- UPC # 095969861854
- Country of Origin China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 0.3 in |
Overall Width | 2 in |
Overall Length | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Voltage Probes |
Includes | (1) Black Probe, (3) Red Probe |
For Use With | Fluke Power Quality Products |
Features | Powerful Magnetic Voltage Probes, The Probes Have A 4mm Socket On To Which The Voltage Measurement Cable Can Be Plugged In to, The Probes Will Adhere to Any Ferro-Magnetic Surface Such As The Screw Terminals of Conductors or Fuse Holders |
Accessory Type | Probe |
Compatible with Manufacturer Model Number | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
Includes_Leads | Test Probes |
CAT Safety Rating | CAT III 1000V, CAT IV 600V |
Product Type | Magnet Probe Tip |
Application | Manufacturing, Commerical, Electricians, Engineering |
Compatible with Series_Leads | Fluke 430 Series; Fluke 173X Series |
Compatible with Brand | Fluke |
Compatible Manufacturer Part Number | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
Compatible with Manufacturer Model Number [NEW] | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
Compatible with Manufacturer Part Number | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
Compatible Manufacturer Model Number | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
For Use with Mfr. Model Number | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
For Use With Mfr. Model Number | Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II |
Description
Magnetic Voltage Probes, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating CAT III 1000V, CAT IV 600V, Compatible with Manufacturer Model Number Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437, Fluke 438-II, Compatible with Brand Fluke, Data Transfer Speed Not Applicable, Includes (1) Black Probe, (3) Red Probe, Product Type Magnet Probe Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- REED INSTRUMENTS Male Thermocouple Connector, Type K (LS-181)
- WINTERS Thermometer, Analog, 30 to 240 deg, 3/4in (TAS132LF.)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- Fluke Power Meters and Analyzers