Shop All Tachometers
Fluke
Magnetic Bracket Set, For Laser Alignment
Mfr # FLUKE-830/MAGNET
Zoro # G9014065
Free Shipping & Returns
Not eligible for select promotions
$1,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke-830 Laser Alignment Tool
- Includes (2) Magnetic Mount Brackets
- Features Mounts Laser Alignment Modules to a Shaft without using Chains
- Accessory Type Magnetic Bracket Set
- Overall Width 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-830/MAGNET
- Zoro # G9014065
- UPC # 095969757041
- Country of Origin Germany
- Category Tachometers
Dimensions
Overall Width | 35 mm |
Overall Length | 41 mm |
Overall Height | 100 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Bracket Set |
For Use With | Fluke-830 Laser Alignment Tool |
Includes | (2) Magnetic Mount Brackets |
Features | Mounts Laser Alignment Modules to a Shaft without using Chains |
Accessory Type | Magnetic Bracket Set |
Compatible with Manufacturer Model Number | 830 |
Compatible Manufacturer Part Number | 830 |
Compatible Manufacturer Model Number | 830 |
For Use with Mfr. Model Number | 830 |
For Use With Mfr. Model Number | 830 |
Description
Magnetic Bracket Set, Compatible with Grainger Part Number 797W61, Compatible with Manufacturer Model Number 830, Features Mounts Laser Alignment Modules to a Shaft without using Chains, Includes (2) Magnetic Mount Brackets, Overall Height 100 mm, Overall Length 41 mm, Overall Width 35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANWA Digital Multimeter with True RMS + High Input Impedance (RD701)
- CAMOZZI Pressure Gauge, 0-160 Psi, 1 1/2" Face, 1/8" NPTF Back Connection Coo: China (M043-P10TF)
- DURO Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0933-CERT)
- FLUKE AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3003FC K)
- SHIMPO Panel Tachometer, Relay Out, 100-240VAC (DT-501XA-CPT)
- MITUTOYO Tachometer, 6 to 25,000 rpm (982-552)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- TRIPLETT Tachometer, +/-0.05% RPM Acc, LCD (TA200)
- TRIPLETT Laser Photo Tachometer (TA150)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- Fluke Tachometers