Shop All Infrared Thermometer Accessories
Fluke
Low Temp Cable, c/w-Fluke
Mfr # A-CB-LT-M16-W12-30
Zoro # G610839639
product price: $684.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated
- Product Type Low Temp Cable
- Overall Depth 98 ft
- Compatible with Brand Fluke
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CB-LT-M16-W12-30
- Zoro # G610839639
- UPC # 095969869355
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Depth | 98 ft |
Overall Width | 3/8 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Temp cable w/M16 Connector |
Features | Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated |
Product Type | Low Temp Cable |
Compatible with Brand | Fluke |
Compatible with Series | Thermalert 4.0 |
Description
Low Temp cable w/M16 Connector, Features Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated, Compatible with Series Thermalert 4.0, Overall Depth 98 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type Low Temp Cable, Compatible with Manufacturer Model Number RS485, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS GAGE OIL, Red, 0.826 Specify Gravity (A-102)
- OAKTON PCTS Sensor (35634-37)
- ACURITE Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F (00325A2)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213891 7D)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLIR Telephoto Lens (T199590)
- Fluke Infrared Thermometer Accessories