Shop All Infrared Thermometer Accessories
Fluke
Low Temp Cable, c/w-Fluke
Mfr # A-CB-LT-M16-W12-15
Zoro # G710839638
Free Shipping & Returns
Not eligible for select promotions
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated
- Overall Width 3/8 in
- Overall Height 1 in
- Product Type Low Temp Cable
- Overall Depth 49 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # A-CB-LT-M16-W12-15
- Zoro # G710839638
- UPC # 095969869348
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 3/8 in |
Overall Height | 1 in |
Overall Depth | 49 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Low Temp cable w/M16 connector |
Features | Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated |
Product Type | Low Temp Cable |
Compatible with Series | Thermalert 4.0 |
Compatible with Brand | Fluke |
Description
Low Temp cable w/M16 connector, Features Pur Coated Cables are Flexible and have Good to Excellent Resistance to Against Oil, Bases and Acids, The Cable Withstands Ambient Temperatures upto 105 deg C (221 deg F) and is PUR (Polyurethane PUR- 11Y, Halogen Free, Silicone Free) Coated, Compatible with Series Thermalert 4.0, Overall Depth 49 ft, Overall Height 1 in, Overall Width 3/8 in, Product Type Low Temp Cable, Compatible with Manufacturer Model Number RS485, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-150)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10442N-GF)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- Fluke Infrared Thermometer Accessories