Shop All Calibrator Accessories
Fluke
Low-pressure Test Pump
Mfr # FLUKE-700LTP-1
Zoro # G3147295
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators
- Function Low-pressure, 0 to 100 psi
- Includes (2) Adapters to Convert the Reference and Unit Under Test Port Hose Fitting to 1/4 in BSP Female, Adapter to Convert the Reference Port Hose Fitting to 1/4 in NPT Female For Connection to 700 Series Pressure Modules, Seal Kit and Instructions
- Accessory Type Low-pressure Test Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-700LTP-1
- Zoro # G3147295
- UPC # 095969397704
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Low-pressure Test Pump |
For Use With | Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators |
Function | Low-pressure, 0 to 100 psi |
Includes | (2) Adapters to Convert the Reference and Unit Under Test Port Hose Fitting to 1/4 in BSP Female, Adapter to Convert the Reference Port Hose Fitting to 1/4 in NPT Female For Connection to 700 Series Pressure Modules, Seal Kit and Instructions |
Accessory Type | Low-pressure Test Pump |
Description
Low-pressure Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators, Function Low-pressure, 0 to 100 psi, Features -, Includes (2) Adapters to Convert the Reference and Unit Under Test Port Hose Fitting to 1/4 in BSP Female, Adapter to Convert the Reference Port Hose Fitting to 1/4 in NPT Female For Connection to 700 Series Pressure Modules, Seal Kit and Instructions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (PCC604C)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 6pcs (MC1B)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- FLUKE Field Softcase For 75X (C799)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Pressure Test Hose Kit, 1/8 NPT and M20 (FLK-700M20TH)
- Fluke Calibrator Accessories