Shop All Battery Testers
Fluke
Lithium-Ion Battery, 7.4V, 3000mAh
Mfr # BP500
Zoro # G9123834
product price: $216.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG
- Features 7.4V, 3000mAh
- Accessory Type Lithium-Ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # BP500
- Zoro # G9123834
- UPC # 095969780278
- Country of Origin China
- Category Battery Testers
Details
Promotion Restriction | Not eligible for promotion |
Item | Lithium-Ion Battery |
For Use With | FLUKE-BT520/WWG, FLUKE-BT521/WWG, Mfr. No. FLUKE-BT510/WWG |
Features | 7.4V, 3000mAh |
Accessory Type | Lithium-Ion Battery |
Description
Lithium-Ion Battery, For Use With Mfr. No. FLUKE-BT510/WWG, FLUKE-BT520/WWG, FLUKE-BT521/WWG, Features 7.4V, 3000mAh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 100 psi/Kpa (PFQ1124)
- IDEAL Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity (61-775GA)
- ENERPAC Pressure Gauge 50 000 Psi (T6011L)
- DICKSON Circular Chart, 6 In, 0 to 250, 24 Hr, Pk60 (C660)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- FLUKE Standard Test Probe Set, (1)Red, (1)Black (BTL10)
- FLUKE Power Charger, Alternating Current (BC500)
- FLUKE Test Probe Set, With Temperature (BTL21)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- FLUKE Battery Capacity Analyzer, 600V (FLUKE-BT510)
- UNITED SCIENTIFIC C Cell Battery Holder With Leads (BTHC01)
- Fluke Battery Testers