Shop All Power Meters and Analyzers
Fluke
Line Power Cord
Mfr # MC-C8
Zoro # G5085409
Not eligible for select promotions
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke 173X and 174X Products
- Manufacturers Warranty Length 1 yr
- Features C8 Power Cord with US Plug
- Accessory Type Adapter
- CAT Safety Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # MC-C8
- Zoro # G5085409
- UPC # 095969857017
- Country of Origin China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Outlet Adapter |
For Use With | Fluke 173X and 174X Products |
Features | C8 Power Cord with US Plug |
Accessory Type | Adapter |
CAT Safety Rating | Not Rated |
Application | Manufacturing, Commerical, Electricians, Engineering |
Compatible with Brand | Fluke |
Adapter/Connector Type | Wall Outlet Adapter |
Compatible with Series | Fluke 173X Series, Fluke 174X Series |
Product Type | Wall Outlet Adapter |
Description
Wall Outlet Adapter, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Brand Fluke, Compatible with Series Fluke 173X Series, Fluke 174X Series, Data Transfer Speed Not Applicable, Product Type Wall Outlet Adapter, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inspection Camera Wifi Adapter (66523)
- SPER SCIENTIFIC RS232 to USB Adaptor Cable for Self-Contained Datalogger (840094)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC8)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- Fluke Power Meters and Analyzers