Shop All Test Instrument Carrying Cases
Fluke
Leather Tester Case, Size, 4" x 8" x 5"
Mfr # C520A
Zoro # G405992471
product price: $162.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # C520A
- Zoro # G405992471
- UPC # 95969110976
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Promotion Restriction | Not eligible for promotion |
Description
C520a fluke c520a leather tester case, size (h x l x w): 4 x 8 x 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Battery Operated Megohmmeter, LCD Display (5882A)
- METRA ELECTRONICS Metra VFDB4 T-Spec Manl Distribution Block 1-0 Gauge in 2 4-8 Gauge Out - Black (VFDB4)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- FLUKE Mgnetic Voltage Probes, Plstc, 1/2inWx2inH (MP1-MAGNET PRB/WWG)
- FLUKE Hard Carrying Case, 5 In H, 11 In D, Black (Fluke-CXT170)
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- FLUKE Fluke C116 Carrying Case, Polyester, BLK/YW (C116)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- FLIR Carrying Case, For FLIR Clamp Meters (TA11)
- Fluke Test Instrument Carrying Cases