Shop All Distance Meters
Fluke
Laser Distance Meter, Up To 330 ft
Mfr # FLUKE-424D/WWG
Zoro # G4551827
product price: $605.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 330 ft
- Accuracy + 1 mm
- Distance Meter Functions Area, Compass, Distance, Indirect Measure, Pythagoras, Volume
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-424D/WWG
- Zoro # G4551827
- UPC # 095969641883
- Country of Origin Hungary
- Category Distance Meters
Dimensions
Battery Size | AAA |
Overall Width | 2 1/4 in |
Laser Wavelength | 635 nm |
Overall Depth | 1 1/4 in |
Overall Height | 5 in |
Description
Laser Distance Meter, Measuring Range - Maximum 260 ft, Measuring Range - Minimum 2 in, Accuracy + 1 mm, Battery Size AAA, Connectivity Not Applicable, Display Type Digital, Includes 180 Degrees Inclination Sensor, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Meters, Number of Values Stored 20, System of Measurement Metric/SAE, Case Material Rubber, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-5/8" Striking Face Box Wrench, 45° Offset Head (66884)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- TE-CO T-Nut, Black Oxide, 5/8-11, 11/16 (41415)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- FLUKE Laser Distance Meter Kit, Backlit LCD (FLUKE 417D+62MAX+ KIT)
- EXTECH Laser Distance Meter, 196 ft. (DT60M)
- REED INSTRUMENTS Distance Meter (R8005)
- WESTWARD Laser Distance Measurer, 2in. to 140 ft. (38YG99)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- MILWAUKEE TOOL 150' Laser Distance Meter (48-22-9802)
- Fluke Distance Meters