Shop All Distance Meters
This Product is Discontinued
Fluke
Laser Distance Meter, Up To 260 ft (Discontinued)
Mfr # FLUKE-419D/WWG
Zoro # G4559405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 260 ft
- Accuracy +/-3/32 in
- Distance Meter Functions Area, Distance, Indirect Measure, Pythagoras, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-419D/WWG
- Zoro # G4559405
- UPC # 095969641876
- Country of Origin Hungary
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor, Outdoor |
Maximum Measuring Distance | 260 ft |
Accuracy | +/-3/32 in |
Distance Meter Functions | Area, Distance, Indirect Measure, Pythagoras, Volume |
Battery Type | AAA |
Display | LCD |
Function | Quick Calculation of Distance, Area (Square Footage) and Volume |
Features | Automatic Shut-Off, One-Button Operation |
Range | Up To 260 ft. |
Includes | (2) AAA Batteries, Nylon Carrying Case |
Description
Laser Distance Meter, Accuracy +/-3/32 in, Includes (2) AAA Batteries, Nylon Carrying Case, Features Automatic Shut-Off, One-Button Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.