Shop All Distance Meters
This Product is Discontinued
Fluke
Laser Distance Meter, Up To 165 ft (Discontinued)
Mfr # FLUKE-414D/WWG
Zoro # G4536445
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 165 ft
- Accuracy +/-1/8"
- Distance Meter Functions Area, Distance, Volume
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-414D/WWG
- Zoro # G4536445
- UPC # 095969641869
- Country of Origin Hungary
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor, Outdoor |
Maximum Measuring Distance | 165 ft |
Accuracy | +/-1/8" |
Distance Meter Functions | Area, Distance, Volume |
Battery Type | AAA |
Range | Up To 165 ft. |
Features | One-Button Operation, Automatic Shut-Off, Reference/Change Units, Plus/Minus, Clear/Off |
Function | Quick Calculation of Distance, Area (Square Footage) and Volume |
Includes | (2) AAA Batteries, Nylon Carrying Case |
Display | LCD |
Description
Laser Distance Meter, Accuracy +/-1/8 in, Includes (2) AAA Batteries, Nylon Carrying Case, Features One-Button Operation, Automatic Shut-Off, Reference/Change Units, Plus/Minus, Clear/Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.