Shop All Distance Meters
Fluke
Laser Distance Meter Kit, Backlit LCD
Mfr # FLUKE 417D+62MAX+ KIT
Zoro # G7282875
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 130 ft
- Accuracy +/- 2 mm
- Distance Meter Functions Area, Distance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE 417D+62MAX+ KIT
- Zoro # G7282875
- UPC # 095969916806
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Laser Wavelength | 635 nm |
Overall Depth | 1/8 in |
Overall Height | 4 5/8 in |
Overall Width | 1 1/2 in |
Battery Size | AA |
Description
Laser Distance Meter Kit, Measuring Range - Maximum 131 ft, Measuring Range - Minimum 2 in, Accuracy +/- 2 mm, Battery Size AA, Connectivity Not Applicable, Display Type Digital, Includes IR Thermometer, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Meters, Number of Values Stored 0, System of Measurement Metric/SAE, Case Material Rubber, Color Yellow, Features IP54 Dust/Water Protection, Functions Area Measurement, Distance Measurement, Laser Class Class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- CMT Keyhole Router Bit, HWM, 3/8 in (850.001.11)
- FLUKE Laser Distance Meter, Up To 330 ft (FLUKE-424D/WWG)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- INSIZE LASER DISTANCE METER. 0.2-70m (9561-70B)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- MILWAUKEE TOOL 65' Laser Distance Meter (48-22-9801)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- Fluke Distance Meters