Shop All Electronic and Laser Leveling Kits
Fluke
Laser Alignment Tool, LED, Red Beam
Mfr # FLUKE-831
Zoro # G906427779
Free Shipping & Returns
Not eligible for select promotions
$12,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, CFR 1040.10 and 1040.11, IEC 60825-1:2014
- Indicator LED
- Power Source Lithium-Ion Rechargeable Battery
- Accuracy Greater Than 99%
- Laser Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-831
- Zoro # G906427779
- UPC # 195112042502
- Country of Origin Germany
- Category Electronic and Laser Leveling Kits
Dimensions
Compatible Shaft Diameter - Maximum | 8 in |
Indicator Post Diameter | 2 in |
Indicator Post Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Alignment Tool |
Standards | CE, CFR 1040.10 and 1040.11, IEC 60825-1:2014 |
Indicator | LED |
Power Source | Lithium-Ion Rechargeable Battery |
Accuracy | Greater Than 99% |
Laser Class | 2 |
Range | 98 ft |
Product Type | Laser Shaft Alignment Tool |
Beam Color | Red |
Operating Temp. Range | 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C) |
Includes | (2) Chain Type Mounting Bracket with 150 mm Support Posts, (2) Power Adapter, (4) 300 mm Support Post, Carrying Case, Lens Cleaning Cloth, Reflector Prism, Sensor Laser, Tape Measure, USB Drive, USB Drive Cable, USB PC Cable, USB Sensor Cable |
Operating Temperature - Minimum | -4 Degrees F |
Number of Indicator Posts | 1 |
Number of Clamps | 2 |
Indicator Type | LED |
Indicator Post Material | Stainless Steel |
Operating Temperature - Maximum | 140 Degrees F |
Alignment Distance - Maximum | 98 ft |
Description
Laser Alignment Tool, Alignment Distance - Maximum 98 ft, Beam Color Red, Compatible Shaft Diameter - Maximum 8 in, Dial Reading Not Applicable, Includes (2) Chain Type Mounting Bracket with 150 mm Support Posts, (2) Power Adapter, (4) 300 mm Support Post, Carrying Case, Lens Cleaning Cloth, Reflector Prism, Sensor Laser, Tape Measure, USB Drive, USB Drive Cable, USB PC Cable, USB Sensor Cable, Indicator Post Diameter 2 in, Indicator Post Length 4 1/4 in, Indicator Post Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- BON TOOL Bon 22-326 Concrete Placer, Without Hook (22-326)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- HHIP 4" 1"-8 Backplate For 3 Jaw Chucks (3900-3210)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 870 VHX PROLASER VIP Cross Laser Level IP65 (Red) (870)
- INSIZE Cross-line Laser Level (4917-30)
- STABILA Electronic Level, Aluminum (196)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- JOHNSON LEVEL & TOOL Level Box Digital 48In (1760-4800)
- KLEIN TOOLS Digital Level with Programmable Angles (935DAGL)
- Fluke Electronic and Laser Leveling Kits