Shop All Test Leads & Probes
Fluke
Jaw Test Probes, 10A, PR
Mfr # Fluke-AC220
Zoro # G2078623
product price: $73.69
/pr
Not eligible for select promotions
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Alligator Clip
- Color Black, Red
- For Use With Mfr. No. Fluke-TL222 Test Leads, Mfr. No Fluke-TL224 Test Leads
- Max Amps 10A
- Features Insulated, Nickel Plated Jaws Grip Objects up to 10mm (3/8"), Blunt Tip Grabs Round Screw Heads, CAT III 1000V, CAT IV 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-AC220
- Zoro # G2078623
- UPC # 095969017503
- Country of Origin Malaysia
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Opening Size - Test Clip | 0.38 in |
Opening Size | 0.38 in |
Description
Test Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 200 PSI (PW474)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 vac/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-30-vac/bar)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.800 In Fine, PK6 (82-79-3412-06 - RED DIFFERENTIAL PENS)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL28A)
- FLUKE Test Probes, 11/64 In. L, 10A, 1000VDC (TP74)
- FLUKE Retractable Tip Test Lead, 56-1/2 In. L (TL175)
- FLUKE Fluke TL27 Heavy Duty Test Lead Set, CAT III 1000 V, 10 A Rating, UL Listed, 1.5m (TL27)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- FLUKE Retractable Tip Test Lead, 5 In. L (TP175)
- Fluke Test Leads & Probes