Shop All Solar Panel Accessories
Fluke
Irradiance Meter, 1,400 W/sq m, -90 -90
Mfr # FLK-IRR1-SOL
Zoro # G800919752
Free Shipping & Returns
Not eligible for select promotions
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source (4) AAA Batteries
- Interface LCD Display
- Auto Power Off Yes
- Data Logging No
- Irradiance Range 0 to 1400 W/m²
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-IRR1-SOL
- Zoro # G800919752
- UPC # 095969983440
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Recommended Battery Size | AA |
L x W x H | 150 x 80 x 35 mm (5.90 x 3.14 x 1.37 in) |
Description
Irradiance Meter, Irradiance Measurement - Minimum 100 W/sq m, Irradiance Measurement - Maximum 1,400 W/sq m, Compass Bearing Range 0 Degrees to 360 Degrees , Inclination Measurement - Minimum -90 Degrees , Inclination Measurement - Maximum 90 Degrees , Display LCD, Datalogging No, Includes Carry Case with Shoulder Strap, Temperature Resolution 0.1 Degrees C, Number of Batteries 4, Irradiance Resolution 1 W/sq m, Temperature Measurement - Maximum 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- SPORTSMAN Generator Power Inlet Box - 50 Amp (GPIB50)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/B)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- VICTRON ENERGY BlueSolar MPPT 150/70-MC4 (SCC010070300)
- SEAWARD Solar Irradiance Meter, W Datalogging (SS200R)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- VICTRON ENERGY SmartSolar MPPT 150/85-Tr VE.Can (SCC115085411)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-Y-MC4)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- Fluke Solar Panel Accessories