Shop All Infrared Thermometer Accessories
Fluke
IR Cam, 240x180IR Res, 24x17FOV
Mfr # FLK-TI300+ 60HZ
Zoro # G7987857
Free Shipping & Returns
Not eligible for select promotions
$9,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 24 Degrees x 17 Degrees
- Includes (2) Rugged Lithium-Ion Smart Battery Packs, 4GB Micro SD Card, AC Power Supply, Battery Pack Charger, HDMI Video Cable, Standard Infrared Lens, Universal AC Adapters, USB Cable
- Emissivity Adjustable 0.10 to 0.99
- Focus Distance - Infrared Minimum of 0.15 m
- Focus Method Auto, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-TI300+ 60HZ
- Zoro # G7987857
- UPC # 095969919159
- Country of Origin United States
- Category Infrared Thermometer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Display Size | 3.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, 60 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wireless, Digital Display Screen Type LCD with Backlight, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 0.99, Minimum Emissivity Setting 0.10, Thermal Sensitivity 50 mK, Minimum Focus Distance 15 cm, Minimum Operating Temperature Degrees F 14 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- MEGGER Low Resistance Ohm Meter, No Interface (DLRO100EB-LG2-P3)
- TRIPLETT Triplett CFM100 CFM/CMM Thermo-Anemomete (CFM100)
- BOTRON CO ESD Tech Operator Roll 40ftx2ftx0.25in (B55240)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLIR Power Supply/Charger (T911633ACC)
- Fluke Infrared Thermometer Accessories