Shop All Thermal Imagers
Fluke
IR Cam, 120x90IR Res, 50x38FOV
Mfr # FLK-TIS20+ MAX 9HZ
Zoro # G001709039
Free Shipping & Returns
Not eligible for select promotions
$2,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 50 Degrees x 38 Degrees
- Focus Method Fixed
- Includes Power Supply, Rugged Lithium Ion Smart Battery, Soft Transport Bag, Thermal imager, USB Cable
- File Formats IS2, JPEG
- Thermal Sensitivity 60 mK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-TIS20+ MAX 9HZ
- Zoro # G001709039
- UPC # 095969979436
- Country of Origin China
- Category Thermal Imagers
Dimensions
Display Size | 3.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Infrared Camera, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Thermal Sensitivity 60 mK, Minimum Focus Distance 50 cm, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158C)
- WINTERS Filled Ss/Ss Gauge2.5" 1/4Lm 160 psi/Kpa (PFP825)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG8)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- REED INSTRUMENTS ThermCam, 160x120IR Res, 56x 42FOV (R2165)
- Fluke Thermal Imagers