Shop All Megohmmeters
Fluke
Insulation Tester, Digital, LCD, IP40
Mfr # FLUKE-1537
Zoro # G411221312
product price: $2,399.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Automatically Calculate PI and DAR, Perform 1300+ Insulation Tests on a Single Charge
- Power Source Battery
- Includes PC Software, (2) Probes, Soft Carrying Case, (3) Test Leads with Alligator Clips, USB Cable
- Calibration Certificate Available Separately
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1537
- Zoro # G411221312
- UPC # 195112122433
- Country of Origin China
- Category Megohmmeters
Dimensions
Tool Length | 3.7 in |
Tool Height | 7.2 in |
Display Size | 5.01 in |
Manufacturer Warranty Length | 3 yr |
Tool Width | 8.3 in |
Battery Size | AA |
Description
Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes PC Software, (2) Probes, Soft Carrying Case, (3) Test Leads with Alligator Clips, USB Cable, Insulation Limit Alarm No, Maximum Insulation Resistance 500 gigohm, Minimum Insulation Resistance 200 kiloohm, PI/DAR Testing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (PEM1414)
- HART Stem Insert, 7/16 In (3102-7)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- HOLLAND BAR STOOL CO University of Alabama (Script A) Indoor/Outdoor LED Thermometer (ODThrm14BK-08AL-A)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- FLUKE Insulation Tester, Digital, LCD, IP40 (FLUKE-1535)
- AMPROBE Battery Operated Megohmmeter, 1000VDC (AMB-45)
- Fluke Megohmmeters