Shop All Voltage Detectors
Fluke
Insulation Tester, Digital, Alkaline
Mfr # FLK-1662 US
Zoro # G310993389
product price: $1,651.99
/ea
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Auto Power Off Yes
- Includes C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter
- Standards cCSAus, CE, N10140, TUV SUD
- Features Includes Z-Max Memory for Loop Tests to Support Easy Evaluation of the Highest Loop Test Value, Measures RCD Switching Time and Tripping Level (Ramp Test), Measures Trip Time and Current for RCD Type a and AC in One Test, Provides Automatic RCD Test Sequence, Provides Unique Zero Adapter for Fast, Reliable and Accurate Test Lead and Mains Cord Compensation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-1662 US
- Zoro # G310993389
- UPC # 095969850124
- Country of Origin United Kingdom
- Category Voltage Detectors
Dimensions
Tool Height | 4.9 in |
Tool Length | 3.9 in |
Manufacturer Warranty Length | 3 yr |
Tool Width | 9.8 in |
Battery Size | AA |
Description
Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III, CAT IV 300V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter, Insulation Limit Alarm No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO TidbiT MX Temp 400 Data Logger (MX2203)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3000)
- TRANSFORMING TECHNOLOGIES Calibration Unit for PGT 120 (7100.PGT120.CU.12)
- DWYER INSTRUMENTS Digital Pressure Gauge, 3" Dial Size, Blk (DPGW-11)
- FLUKE Low Voltage Detector 20-90 Vac (2433021)
- FLUKE Voltage Detector, 90 to 600V AC, 5 1/2 in Length, Visual Indication, CAT IV 600V Safety Rating (Fluke-LVD2)
- FLUKE Electrical Tester, LCD, 1000V, 100A Curren (T6-1000/WWG)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- FLUKE DC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3001FC)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- Fluke Voltage Detectors