Shop All Megohmmeters
Fluke
Insulation Tester, 500 to 1000VDC
Mfr # FLUKE-1577
Zoro # G1137735
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Test Voltage 500/1000V DC
- Insulation Resistance Range 0.1 megaohm to 600 megaohm
- Live Circuit Detection 1000V AC/V DC
- Resistance Range 0 to 50 megohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1577
- Zoro # G1137735
- UPC # 095969319799
- Country of Origin United States
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Width | 3.9 in |
Manufacturer Warranty Length | 3 yr |
Tool Height | 2 in |
Battery Size | AA |
Tool Length | 8 in |
Description
Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip, Hard Case, Remote Probe, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 600 megaohm, Minimum Insulation Resistance 0.1 megaohm, PI/DAR Testing No, Parameters Measured Insulation Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, SS (S202L-254D)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS (PRO-302L-254G-01)
- OAKTON 5" Stem Digital Pocket Thermometer, 14 Degrees to 392 Degrees F (WD-90003-00)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- REED INSTRUMENTS Digital Milli-Ohmmeter, 110V, Cat. II with NIST Calibration Certificate (K5090-NIST)
- Fluke Megohmmeters