Shop All Test Leads & Probes
Fluke
Insulation Piercing Test Clips, 5A, 4 In.
Mfr # TP81
Zoro # G0638504
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Banana Jack
- Color Red, Black, Yellow
- For Use With Banana Plug Test Leads, Modular Test Leads (Mfr. No. Fluke TL224)
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TP81
- Zoro # G0638504
- UPC # 095969622202
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 4" |
Opening Size - Test Clip | 0.18 in |
Manufacturers Warranty Length | 1 yr |
Opening Size | 0.18 in |
Description
Test Clip, For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs, Maximum Current 5 A, Maximum Voltage 60V DC, Color Black/Red, Hand Held Voltage 60V DC, Hands Free Voltage 60V DC, Features Banana Jack Accepts all DMM and Banana Jack Leads, For use with Test Leads with 4 mm Banana Plugs, Non-Rotating Banana Jack Prevents Leads from Tangling, Allowing You to Tighten/Loosen Clamp While Still Connected to the Test Lead, Length 4 in, Number of Alligator Clips 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-100 PSI (LF251-100-4L)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F (4430)
- MILTON INDUSTRIES Milton 1/4" NPT High Pressure Gauge, 0-300 PSI (1192)
- WINLAND ELECTRONICS Temperature Probe, -50 to 70 deg. C (TEMP-L-S)
- FLUKE Suregrp Silcne Right Angle Test Lead Set (2003616)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- FLUKE Test Lead Kit, 8.6 ft. L, 20A, 5kVAC (TL1550B)
- FLUKE Set Of 2 Banana To Bnc Adapter 4973923 (BB120-IV)
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 (TL223)
- FLUKE Test Lead Kit, 59 In. L, 10A, 1kVAC (Fluke-TL238)
- POMONA ELECTRONICS Test Probes, Black, 3000 Vrms (3452-0)
- Fluke Test Leads & Probes