Shop All Test Leads & Probes
Fluke
Insulation Piercing Test Clip, 1000VDC
Mfr # Fluke-AC89
Zoro # G2411184
product price: $72.49
/ea
Not eligible for select promotions
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Color Red
- For Use With Multimeter Test Leads with 4mm Sheathed Banana Plugs
- Length 6-1/2"
- Max Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-AC89
- Zoro # G2411184
- UPC # 095969014113
- Country of Origin Germany
- Category Test Leads & Probes
Dimensions
Length | 6-1/2" |
Opening Size - Test Clip | 0.06 in |
Manufacturers Warranty Length | 1 yr |
Opening Size | 0.06 in |
Description
Test Clip, For Use With Fluke 710 mA, Fluke 107, Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 287, Fluke 289, Fluke 365, Fluke 373, Fluke 374 FC, Fluke 375 FC, Fluke 376 FC, Fluke 381, Fluke 705, Fluke 707Ex, Fluke 709H, Fluke 712 RTD, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Fluke 902 FC, Fluke 902, Maximum Current 10 A, Maximum Voltage 1,000V AC/V DC, Color Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 25 PSI Pr Xdcr (673-5)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L60#)
- JOHNSON CONTROLS Pressure Trans 0750 Psig, 010 Vdc Output (P499VCP-107C)
- FLUKE Test Leads, Black/Red, CAT II 600V (Fluke-TL40)
- FLUKE Probe Clamp-On Current (617727)
- FLUKE Twistguard Test Lead Set (3521976)
- FLUKE Probe Clamp-On Current (617735)
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 (TL223)
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- LISLE Lisle Ls64900 17 Piece Meter Back Probe Kit (LS64900)
- Fluke Test Leads & Probes