Shop All Digital Multimeters
Fluke
Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps
Mfr # FLUKE-1587 FC/WWG
Zoro # G2268281
Free Shipping & Returns
Not eligible for select promotions
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 1,000
- Max. DC Volts 1,000
- Max. AC Amps 400 mA
- Max. DC Amps 400 mA
- Resistance Range 0 to 50 megohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-1587 FC/WWG
- Zoro # G2268281
- UPC # 095969797313
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Height | 8 in |
Battery Size | AA |
Tool Width | 3.9 in |
Manufacturer Warranty Length | 3 yr |
Tool Length | 2 in |
Description
Insulation Multimeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Alligator Clip, Hard Case, K-Type Thermocouple, Remote Probe, Test Leads, Insulation Limit Alarm No, Maximum Insulation Resistance 2 gigohm, Minimum Insulation Resistance 0.01 megaohm, PI/DAR Testing Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 60 psi, 1/4 in FNPT, Plastic, White (701DDS-T-254C)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT7)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFC-220-300-G)
- FLUKE Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (Fluke 971)
- FLUKE High Voltage Probe (Fluke-80K-40)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts (FLK279FC/IFLEX)
- FLUKE FLUKE-179 ESFP/TRMS MULTIMTR w/BACKLT & (FL1564549)
- FLUKE Probe Light (Fluke-L210)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 1 mA Max. AC Amps, 600 Max. DC Amps (FLUKE-787B/WWG)
- FLUKE Fluke 4691215 Insulation Multimeter with Fluke Connect (FLU1587FC)
- OAKTON Oakton Conductivity and TDS Standard, 14 (00653-18)
- Fluke Digital Multimeters