Shop All Screwdrivers
Fluke
Insulated Square Screwdriver Square #1 Round
Mfr # ISLS8
Zoro # G3820444
product price: $29.69
/ea
Not eligible for select promotions
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square
- Tip Size Square #1
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # ISLS8
- Zoro # G3820444
- UPC # 095969905176
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | Square #1 |
Shank Length | 5 in |
Overall Length | 9 in |
For Fastener Size | Square #1 |
Description
Insulated Square Screwdriver, Tip Size Square #1, Square, Ergonomic, Overall Length 9 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Swanson Speed® Square with Plain Markings & Blue Book (tag carded) (T0101)
- KO-KEN Socket 8mm Surface 26mm 3/8 Sq. Drive (3410M-8)
- CRESCENT 3 Piece Z2™ Auto-Bite™ Tongue & Groove Plier Set (RTABCGSET3)
- WESTWARD Hole Saw Set, Bi-Metal, 8 Pcs (12G708)
- FLUKE Insulated Phillips Screwdriver #2 Round (IPHS2)
- FLUKE Insulated Slotted Screwdriver 5/32 in Round (ISLS5)
- FLUKE Insulated Slotted Screwdriver 3/32 in Round (ISLS3)
- CEMENTEX 1/4x9-3/4 Flat Screwstarter (D3FTSH)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-36)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-3)
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112H)
- Fluke Screwdrivers and Nutdrivers