Shop All Screwdrivers
Fluke
Insulated Square Screwdriver #1 Round
Mfr # ISQS1
Zoro # G3820654
product price: $29.35
/ea
Not eligible for select promotions
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # ISQS1
- Zoro # G3820654
- UPC # 095969905206
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
Handle Length | 3 11/16 in |
For Fastener Size | #1 |
Shank Diameter | 6 mm |
Description
Insulated Square Screwdriver, Tip Size #1, Square, Ergonomic, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Green 6pk (16064)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- DRILL AMERICA 4-5MT Morse Taper Sleeve (DEWS4-5)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96002)
- FLUKE Insulated Slotted Screwdriver 3/32 in Round (ISLS3)
- FLUKE Insulated Slotted Screwdriver 5/32 in Round (ISLS5)
- FLUKE Insulated Phillips Screwdriver #2 Round (IPHS2)
- AVEN Screwdriver, Slotted, 1.6mm x 50mm (13901)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank (6934INS)
- WELLER Crescent T30 X 4 in. L Torx Screwdriver 1 pc (CT304)
- Fluke Screwdrivers