Shop All Screwdrivers
Fluke
Insulated Slotted Screwdriver 5/32 in Round
Mfr # ISLS5
Zoro # G3820426
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/32 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # ISLS5
- Zoro # G3820426
- UPC # 095969905169
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 7 3/4 in |
Handle Length | 3 3/8 in |
Shank Diameter | 6 mm |
For Fastener Size | 5/32 in |
Description
Insulated Slotted Screwdriver, Tip Size 5/32 in, Slotted, Ergonomic, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- FLUKE Insulated Phillips Screwdriver #2 Round (IPHS2)
- FLUKE Insulated Slotted Screwdriver 3/32 in Round (ISLS3)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P175)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- LISLE Lisle Corporation LS31800 Double Ended Scribe (LS31800)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- WERA ESD-Safe Precision Phillips Screwdriver #00 Round (05030110001)
- Fluke Screwdrivers