Shop All Thermal Imagers
Fluke
Infrared Window, 75mmDia, SecurityKey Door
Mfr # FLUKE-CV301
Zoro # G5254575
product price: $542.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crystal Insert Size 75mm dia
- Viewing Aperture Size 68mm dia
- Viewing Aperture Area 5.62 sq in
- Components ClirVu(R) Infrared Window, CV301
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-CV301
- Zoro # G5254575
- UPC # 095969683272
- Country of Origin China
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 75mm dia |
Viewing Aperture Size | 68mm dia |
Manufacturers Warranty Length | Lifetime |
Viewing Aperture Diameter | 2.68 in |
Crystal Insert Diameter | 2.96 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Description
Infrared Window, Maximum Operating Temperature Degrees F 450 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 450 Degrees F, Viewing Aperture Area 5.62 sq in, Viewing Aperture Diameter 2.68 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.08 in, Body Maximum Temperature 450 Degrees F, Includes 2 in IR Window, Security Key Door Latch, IP Rating IP67, Gasket Maximum Temperature 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 50 to 500 deg F (50EI60R)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- TRUMETER Analog Panel Meter, DC, 68mm x 68mm, Screw (APM-SHUNT-APO)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/60)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- Fluke Thermal Imagers