Shop All Thermal Imagers
Fluke
Infrared Window, 50 mm Dia, Hand Turn Door
Mfr # FLUKE-CV200
Zoro # G5254557
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crystal Insert Size 50mm dia
- Viewing Aperture Size 45mm dia
- Viewing Aperture Area 2.24 sq in
- Components ClirVu(R) Infrared Window, CV200
- NEMA Rating 12, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-CV200
- Zoro # G5254557
- UPC # 095969683241
- Country of Origin China
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 50mm dia |
Viewing Aperture Size | 45mm dia |
Manufacturers Warranty Length | No Warranty (Service Available) |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Crystal Insert Diameter | 1.97 in |
Viewing Aperture Diameter | 1.69 in |
Description
Infrared Window, Maximum Operating Temperature Degrees F 450 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 450 Degrees F, Viewing Aperture Area 2.24 sq in, Viewing Aperture Diameter 1.69 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.08 in, Body Maximum Temperature 450 Degrees F, Includes 2 in IR Window, Hand Turn Door Latch, IP Rating IP67, Gasket Maximum Temperature 450 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" CBM (102D-454G)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- Fluke Thermal Imagers